Shop All Spotting Drills
Walter
Walter Titex - Solid carbide NC spot drill, 90
Mfr # A1174-16
Zoro # G8186464
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 16.00mm - 0.6299
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Walter
- MFR # A1174-16
- Zoro # G8186464
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 42.00 mm |
Overall Length | 115.00 mm |
Shank Dia. | 16 mm |
Drill Bit Size | 16.00 mm |
Depth:Dia. Ratio | 1xD |
Body Dia. | 16.00 mm |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 1xD |
Size (mm) | 16.000 |
Size- Decimal | 16.00mm (0.6299) |
Drill Size | 16.00mm |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 16.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 75 mm L.608 mm (40040750)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- Walter Spotting Drills