Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot drill
Mfr # A7191TFT-3
Zoro # G6066471
product price: $99.30
/ea
Free Shipping & Returns
$99.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1181
Product Information
- Brand Walter
- MFR # A7191TFT-3
- Zoro # G6066471
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 62.00 mm |
Flute Length | 12.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drilling Depth | 7.00mm |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | P7 |
Drill Point Length | 0 in |
Description
Flat Bottom Drill Bit, Drill Bit Size 3.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6150)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- KRAFT TOOL Golden Stainless Steel Tr, 11-1/2"x4-3/4 (PL457PF)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 10.40mm Size, DC150-03-10.400A0-WJ30RE (DC150-03-10.400A0-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #15 (44285)
- Walter Jobber Length Drill Bits