Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot drill
Mfr # A6181TFT-3/8IN
Zoro # G6124797
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiNAl
Product Information
- Brand Walter
- MFR # A6181TFT-3/8IN
- Zoro # G6124797
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 10 mm |
Overall Length | 4 1/32 in |
Flute Length | 1 13/16 in |
Maximum Drilling Depth | 1 27/32 in |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 1 9/16 in |
Drilling Depth | 32.00mm |
Drill Point Length | 0.050 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | P7 |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cutter, Hole-Carbd (625-2-1/2)
- WALTER Assembly Parts and Accessories Order code - FS1484 (FS1484)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- TITAN Hex Bit Socket, 1/2" Drive, 22mm, Chrome (15622)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- DRILL AMERICA 25/64" Cobalt Jobber Length Drill Bit (DWDCO25/64)
- Walter Jobber Length Drill Bits