Shop All Center Drills
Walter
Walter Titex - Solid carbide centre drill
Mfr # K1161-0.8
Zoro # G6122067
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 31/32 in
- Drill Point Dia. 0.80 mm
- Body Dia. 3.15 mm
- End Type- Holemaking Double End
Product Information
- Brand Walter
- MFR # K1161-0.8
- Zoro # G6122067
- Country of Origin France
- Category Center Drills
Dimensions
Overall Length | 31/32 in |
Drill Point Dia. | 0.80 mm |
Body Dia. | 3.15 mm |
Size- Decimal | 0.80mm (0.0315) |
Dimension Type | Metric |
Drill Size | 0.80 mm |
Size - Decimal | 0.80mm - 0.0315 |
Details
Item | Center Drill |
Material | Carbide |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 60 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Countersink Style | Plain |
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Threaded Steel Hawg Cutter (49-57-3000)
- SURTEK BallPeen Hammer 12oz (12S)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- LINK 1-82 Type Ded Carbide Centerdrill (82-CB-002)
- Walter Countersinks, Center Drills & Spotting Drills