Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115L-1IN
Zoro # G4850181
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Walter
- MFR # A1115L-1IN
- Zoro # G4850181
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1.5748 in |
Overall Length | 7 25/32 in |
Shank Dia. | 1 in |
Drill Bit Size | 1 in |
Size- Decimal | 1" (1.0000) |
Sizes Included | 1" |
Drill Size | 1" |
Depth:Dia. Ratio | 1xD |
Depth x Dia. Ratio | 1xD |
Body Dia. | 1 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- KLEIN TOOLS Chicago® Grip for Bare Wire (1613-30)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- Walter Spotting Drills