Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115-6
Zoro # G4792790
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Walter
- MFR # A1115-6
- Zoro # G4792790
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 22.00 mm |
Overall Length | 66.00 mm |
Shank Dia. | 6 mm |
Depth x Dia. Ratio | 1xD |
Drill Size | 6.00mm |
Size- Decimal | 6.00mm (0.2362) |
Depth:Dia. Ratio | 1xD |
Drill Bit Dimension Type | Decimal Inch |
Sizes Included | 0.2362" |
Body Dia. | 6.00 mm |
Drill Bit Size | 6.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- CLEVELAND NC Long Spotting and Centering Drill Cleveland 2645 Bright HSS RHS/RHC 1/2 (C24183)
- Walter Countersinks, Center Drills & Spotting Drills