Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115-20
Zoro # G4835588
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 20.00mm - 0.7874
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Walter
- MFR # A1115-20
- Zoro # G4835588
- Country of Origin Brazil
- Category Spotting Drills
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 53.00 mm |
Overall Length | 131.00 mm |
Shank Dia. | 20 mm |
Drill Bit Size | 20.00 mm |
Drill Size | 20.00mm |
Depth x Dia. Ratio | 1xD |
Depth:Dia. Ratio | 1xD |
Body Dia. | 20.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Sizes Included | 0.7874" |
Size- Decimal | 20.00mm (0.7874) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 20.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- SURTEK Professional Grout Float 12X4X12 (123193)
- MILWAUKEE TOOL M18 FUEL Pipe Threader w/ ONE-KEY Kit (2874-22HD)
- MASTER APPLIANCE Master Heat Gun 120V, 800F, 12A, 27 CFM (MASHG-301D)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- Walter Countersinks, Center Drills & Spotting Drills