Shop All Micro Size Drill Bits
Walter
Walter Titex - Micro drill
Mfr # A3143-0.38
Zoro # G4793271
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.38 mm
- Shank Type Straight
- Decimal Equivalent 0.0150
- Drill Bit Material High Speed Steel
Product Information
- Brand Walter
- MFR # A3143-0.38
- Zoro # G4793271
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.38 mm |
Shank Dia. | 1.00 mm |
Overall Length | 25.00 mm |
Flute Length | 3/32 in |
Maximum Drilling Depth | 0.0940 in |
Sizes Included | 0.0150" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.004mm |
Shank Length | 22.60 mm |
Description
Micro Drill Bit, Drill Bit Size 0.38 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- LENOX Blade Knife Utility Bimetal5Pc (20350GOLD5C)
- AIRCAT Low Vibration Air Saw (6350)
- JONARD TOOLS Long Nose Plier, 6-5/8", Serrated (BLONGNOSE)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- Walter Micro Size Drill Bits