Shop All Taper Length Drill Bits
Walter
Walter Titex - Long twist drill
Mfr # A1547-4
Zoro # G4827151
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1575
- Drill Bit Finish Uncoated
- Drill Bit Point Angle 130 Degrees
Product Information
- Brand Walter
- MFR # A1547-4
- Zoro # G4827151
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 119.00 mm |
Flute Length | 3 1/16 in |
Maximum Drilling Depth | 3 1/16 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 0.933mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Extra Long |
Shank Length | 1 39/64 in |
Details
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 1/16 in, Metric, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651297-0 (L17-2)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-12)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 27/64", Carbide, DC150-08-10.716A1-WJ30TA (DC150-08-10.716A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-3.3)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- Walter Drill Bits