Shop All Taper Length Drill Bits
Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1549TFP-4.7
Zoro # G4873388
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1850
- Drill Bit Finish TiNAl
Product Information
- Brand Walter
- MFR # A1549TFP-4.7
- Zoro # G4873388
- Country of Origin France
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Dia. | 4.70 mm |
Overall Length | 126.00 mm |
Flute Length | 3 7/32 in |
Maximum Drilling Depth | 3 7/32 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.10mm |
Drill Diameter Tolerance | H8 |
Shank Length | 44.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 3 7/32 in, Wire, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1213, Bottoming Chamfer, 4 Flutes, HS (32640)
- WALTER Walter Titex - Long twist drill (A1511-6.25)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-3.3)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 15/64", Carbide, DC150-08-05.953A1-WJ30TA (DC150-08-05.953A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- Walter Drill Bits