Shop All Taper Length Drill Bits
Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1522-7/8IN
Zoro # G4806361
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/8 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.8750
- Drill Bit Finish Uncoated
Product Information
- Brand Walter
- MFR # A1522-7/8IN
- Zoro # G4806361
- Country of Origin Brazil
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Shank Dia. | 22.22 mm |
Overall Length | 10 35/64 in |
Flute Length | 6 59/64 in |
Maximum Drilling Depth | 6 59/64 in |
Depth:Dia. Ratio | 12xD |
Sizes Included | 7/8" |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 5.18mm |
Shank Length | 92.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7/8 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 59/64 in, Fractional Inch, 12xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500R----X0)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- WELLER Crescent 3/16 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS2N)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 4.90mm, Carbide, DC150-08-04.900A1-WJ30TA (DC150-08-04.900A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1549TFP-4.7)
- WALTER Walter Titex - Long twist drill (A1511-6.25)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-1/8IN)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- WALTER Walter Titex - Long twist drill (A1511-4)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- Walter Taper Length Drill Bits