Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-1/8IN
Zoro # G4859902
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1250
Product Information
- Brand Walter
- MFR # A1622-1/8IN
- Zoro # G4859902
- Country of Origin Brazil
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 3.18 mm |
Overall Length | 6 3/32 in |
Flute Length | 4 1/8 in |
Maximum Drilling Depth | 4 1/8 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.74mm |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 1/8 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385500)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9088)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC150-12-10.000A1-WJ30TA (DC150-12-10.000A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- Walter Drill Bits