Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-1/4IN
Zoro # G4806212
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/4 in
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated
Product Information
- Brand Walter
- MFR # A1622-1/4IN
- Zoro # G4806212
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 6.35 mm |
Overall Length | 8 29/64 in |
Flute Length | 5 57/64 in |
Maximum Drilling Depth | 5 57/64 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.48mm |
Shank Length | 65.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 57/64 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Miter Aid (19079)
- CLEVELAND M16X2 D7 4FL 1003TN BOT TIN TAP (C83979)
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC150-12-10.000A1-WJ30TA (DC150-12-10.000A1-WJ30TA)
- WALTER Walter Titex - Ultra long deep-hole drill (A1922S-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO19)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- DRILL AMERICA 7/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/64)
- Walter Extra Long Drill Bits