Shop All Extra Long Drill Bits
Walter
Walter Titex - Extra long deep-hole drill
Mfr # A1622-11/32IN
Zoro # G4841903
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 11/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3438
Product Information
- Brand Walter
- MFR # A1622-11/32IN
- Zoro # G4841903
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 8.73 mm |
Overall Length | 9 53/64 in |
Flute Length | 6 7/8 in |
Maximum Drilling Depth | 6 7/8 in |
Depth x Dia. Ratio | 16xD |
Depth:Dia. Ratio | 16xD |
Drill Point Length | 2.04mm |
Shank Length | 75.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 7/8 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- WELLER Crescent 9 in. Alloy Steel Linesman Pliers (CCA20509)
- WALDMANN Omnivue LED, 120V, 35" Reach w/Clamp (113178005)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-12-06.350A1-WJ30EJ (DC170-12-06.350A1-WJ30EJ)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-4.5)
- TINKERTOOLS VDrill Guide 037 to 05 in (TI1079253)
- Walter Drill Bits