Shop All Jobber Length Drill Bits
Walter
Walter Titex - Deep-hole twist drill
Mfr # A1222-NO28
Zoro # G4762943
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
Product Information
- Brand Walter
- MFR # A1222-NO28
- Zoro # G4762943
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 3.5 mm |
Overall Length | 70.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 31.00 mm |
Drilling Depth | 33.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.832mm |
Description
Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1405, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-1/4IN)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- Walter Drill Bits