Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, 5.80mm, Carbide, DC150-08-05.800A1-WJ30TA
Mfr # DC150-08-05.800A1-WJ30TA
Zoro # G7244819
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2283
Product Information
- Brand Walter
- MFR # DC150-08-05.800A1-WJ30TA
- Zoro # G7244819
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.80 mm |
Shank Dia. | 6.00 mm |
Overall Length | 97.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 48.00 mm |
Sizes Included | 5.80mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Length Class | Taper Length |
Shank Length | 36.00 mm |
Drill Point Length | 1.06 mm |
Drill Diameter Tolerance | M7 |
Details
Description
Taper Length Drill Bit, Drill Bit Size 5.80 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----5S2--21)
- TITAN Mig Wire Utility Pliers (11448)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- DRILL AMERICA 1-5/8in-14 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-14)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-2.5)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-12)
- WALTER Walter Titex - Long twist drill (A1511-4.2)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- Walter Taper Length Drill Bits