Shop All Taper Length Drill Bits
Walter
Walter Titex - Carbide twist drill, Taper Length Drill, #12, Carbide Tip, DC150-08-04.800A1-WJ30TA
Mfr # DC150-08-04.800A1-WJ30TA
Zoro # G7234930
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #12
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Walter
- MFR # DC150-08-04.800A1-WJ30TA
- Zoro # G7234930
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 6.00 mm |
Overall Length | 3 13/16 in |
Flute Length | 2 15/64 in |
Maximum Drilling Depth | 1.8900 in |
Sizes Included | 4.80mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 1 13/32 in |
Drill Point Length | 0.874 mm |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | M7 |
Details
Description
Taper Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Split Point, Carbide Tipped, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Thick Flat, 4-3/4in.L (18032USA)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001173)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- STARRETT Band Saw Blade, 11 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-07)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.50mm, Carbide, DC150-08-05.500A1-WJ30TA (DC150-08-05.500A1-WJ30TA)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC170-08-04.700A1-WJ30EJ (DC170-08-04.700A1-WJ30EJ)
- WALTER Walter Titex - Long twist drill (A1511-6.25)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 6.80mm, Carbide, DC150-08-06.800A1-WJ30TA (DC150-08-06.800A1-WJ30TA)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Taper Length Drill, 7/16", Carbide, DC150-08-11.113A1-WJ30TA (DC150-08-11.113A1-WJ30TA)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- Walter Taper Length Drill Bits