Shop All Indexable Insert Drills
Walter
Walter - Stardrill-3*Dc
Mfr # B3213.U3F.0103.Z01.31R
Zoro # G2933028
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5820"
- Shank Dia. 3/4"
- Cutting Direction Right Hand
- Depth x Dia. Ratio 3xD
- Max. Drilling Depth 1.2180"
Product Information
- Brand Walter
- MFR # B3213.U3F.0103.Z01.31R
- Zoro # G2933028
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Overall Length | 3.5820" |
Shank Dia. | 3/4" |
Depth x Dia. Ratio | 3xD |
Max. Drilling Depth | 1.2180" |
Flute Length | 1.5350" |
Shank Length | 1.9690" |
Max. Drill Dia. | 13/32" |
Details
Item | Indexable Drill Bit for General Drilling |
Cutting Direction | Right Hand |
ANSI Code | B3213.U3F.0103.Z01.31R |
Toolholder Style | B3213 |
ISO Number | B3213.U3F.0103.Z01.31R |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 13/32 In., 3xD, Max. Drilling Depth 1.2180 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond WAVE Fine (WAV-F)
- DEWALT 10-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1024)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- KYOCERA SF12DRA090M5 (SF12DRA090M5)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- Walter Indexable Tools