Shop All Grooving Tools
Walter
Walter - Shank tool - external - positive - screw
Mfr # SDJCL123B
Zoro # G2920525
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Shank Height 3/4"
- Toolholder Style SDJC
- Approach Angle 93 Degrees
- Insert Clearance Angle 7 Degrees
Product Information
- Brand Walter
- MFR # SDJCL123B
- Zoro # G2920525
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 4-1/2" |
Shank Height | 3/4" |
Shank Width | 3/4" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Toolholder Style | SDJC |
Approach Angle | 93 Degrees |
Insert Clearance Angle | 7 Degrees |
ANSI Code | SDJCL123B |
Cutting Direction | Left Hand |
Insert Shape | 55 Degrees Diamond |
Insert Holding Type | Screw On |
Insert Inscribed Circle | 3/8 in |
Description
Indexable Turning and Profiling Tool Holder, SDJC, Overall Length 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/16" (SEL02S)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR103A)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- MICRO 100 Grooving Tool (QMRR-020-375-080)
- Walter Threading & Turning Tools