Shop All Spiral Flute 3-Flute Taps
Walter
Walter Prototyp - Machine taps
Mfr # 7569322
Zoro # G8317367
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.4800 in
- Tap Thread Size #8-32
- Tap Style Straight Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.1680 in
Product Information
- Brand Walter
- MFR # 7569322
- Zoro # G8317367
- UPC # 4042446299330
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2.4800 in |
Tap Thread Size | #8-32 |
Shank Dia. | 0.1680 in |
Thread Length | 0.4720 in |
55% Thread Drill Size | 0.1417 in |
75% Thread Drill Size | 0.1338 in |
65% Thread Drill Size | 0.1377 in |
Shank Length | 1.6535 in |
Tap Length Standard | ANSI, DIN |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Modified Bottoming, Overall Length 2.4800 in, HSS-E, TICN, Right Hand, Thread Length 0.4720 in, 75 Percent Thread Drill Size 0.1338 in, Class of Fit 2B
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- HHIP Digital Electronic Angle Gage (8400-0010)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051382-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P20569-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413300)
- Walter Spiral Flute 3-Flute Taps