Shop All Spiral Flute Taps
Walter
Walter Prototyp - Machine taps
Mfr # 7557091
Zoro # G8322827
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 28.50 mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Finish TiAlN
- Tap Style Spiral Flute
Product Information
- Brand Walter
- MFR # 7557091
- Zoro # G8322827
- UPC # 4042446296032
- Country of Origin Germany
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 28.50 mm |
Thread Length | 20 mm |
Tap Length Standard | ANSI, DIN |
Thread Size | 28.58 mm |
Min. Bore Dia. | 26.51 mm |
Square Size | 17.07 mm |
Shank Dia. | 22.75 mm |
Overall Length | 150 mm |
65% Thread Drill Size | 26.78 mm |
75% Thread Drill Size | 26.51 mm |
Shank Length | 66.40 mm |
Drill Bit Size | 28.57 mm |
Description
Spiral Flute Tap, Thread Size 28.58 mm, UNF, Overall Length 150 mm, High Speed Steel, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 26.51 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 15pc METRIC ANGLE CH (MTOB15KM)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 0.625"L, Thru Tap, Steel (GN5C----5S4--21)
- WALTER Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati (TC117.UNC1.0-R0-WY80RG)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- WALTER Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa (TC142.UNC1/2-L0-WW60RB)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- Walter Spiral Flute Taps