Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5200418
Zoro # G8300655
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish NID (Nitriert + Vaporisiert)
Product Information
Dimensions
Tap Thread Size | M5-0.80 |
Thread Length | 13.00 mm |
Square Size | 4.90 mm |
Shank Length | 39.00 mm |
65% Thread Drill Size | 4.30 mm |
Smallest Thread Size | M5 x 0.80 |
Shank Dia. | 6.00 mm |
Thread Sizes Included | Yes |
Dimensions Standard | Metric |
Largest Thread Size | M5-0.80 |
Overall Length | 0.50 mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M5-0.80, HSS-E, NID (Nitriert + Vaporisiert), Thread Standard Metric, Thread Length 13.00 mm, Overall Length 0.50 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T27 Power Bits (25 Pk) (48-32-4397)
- WERA Ratcheting Wrench, Metric, 8mm Head Sz (05020064001)
- GREY PNEUMATIC CHISEL FLAT 1-1/2" CHISEL 7" LONG (GPCH103)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- Walter Tap Sets