Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079128
Zoro # G8300488
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material HSS-E
- Tap Finish VAP (Vaporisiert)
Product Information
Dimensions
Tap Thread Size | M5-0.80 |
75% Thread Drill Size | 4.20 mm |
Thread Length | 13.00 mm |
Square Size | 4.90 mm |
Shank Length | 39.00 mm |
Overall Length | 0.50 mm |
Largest Thread Size | M5-0.80 |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
Dimensions Standard | Metric |
Smallest Thread Size | M5 x 0.80 |
Thread Sizes Included | Yes |
Shank Dia. | 6.00 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M5-0.80, HSS-E, VAP (Vaporisiert), Thread Standard Metric, Thread Length 13.00 mm, Overall Length 0.50 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- KNIPEX 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (98 37 13)
- DRILL AMERICA .4400 HSS Straight Shank Chucking Reamer (DWRR.4400)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WESTWARD Alloy Steel Plug Tap, 1/8-27 NPT (CCT1060-36)
- Walter Tap Sets