Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079114
Zoro # G8300418
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Thread Size | M16-2.00 |
65% Thread Drill Size | 14.28 mm |
Smallest Thread Size | M16 x 2.00 |
Thread Length | 25.00 mm |
75% Thread Drill Size | 14.00 mm |
Dimensions Standard | Metric |
55% Thread Drill Size | 14.50 mm |
Shank Length | 42.00 mm |
Largest Thread Size | M16-2.00 |
Square Size | 9 mm |
Thread Sizes Included | Yes |
Shank Dia. | 12.00 mm |
Overall Length | 0.80 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M16-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 25.00 mm, Overall Length 0.80 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple Gun, Flat Crown, Crown Width 3/8 in, Length 12 3/4 in, Staple Capacity 84 (T50)
- BON TOOL Bon 34-223 Aluminum Level 36" (34-223)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- RIDGID Replacement Cutting Wheel (33200)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #8-32UNC (341748)
- Walter Tap Sets