Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079110
Zoro # G8300515
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Thread Size | M8-1.25 |
Dimensions Standard | Metric |
75% Thread Drill Size | H |
Shank Length | 23.00 mm |
Overall Length | 0.63 mm |
Thread Sizes Included | Yes |
Smallest Thread Size | M8 x 1.25 |
Shank Dia. | 6.00 mm |
Thread Length | 19.00 mm |
55% Thread Drill Size | 7.10 mm |
Square Size | 4.90 mm |
Largest Thread Size | M8-1.25 |
65% Thread Drill Size | I |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M8-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 19.00 mm, Overall Length 0.63 mm, 75 Percent Thread Drill Size H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Blade Cassette Cst Pro Black Cassette (PA2282)
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- EMPIRE LEVEL 16" True Blue Combination Square (E280)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- WALTER Tap set (TC115-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M8, Thread p (30060-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- Walter Taps