Shop All Tap Sets
Walter
Walter Prototyp - Hand taps in sets
Mfr # 5079108
Zoro # G8300530
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Product Information
Dimensions
Tap Thread Size | M6-1.00 |
Square Size | 4.90 mm |
65% Thread Drill Size | 5.15 mm |
Largest Thread Size | M6-1.00 |
Smallest Thread Size | M6 x 1.00 |
Thread Sizes Included | Yes |
55% Thread Drill Size | 5.25 mm |
Shank Length | 29.00 mm |
Shank Dia. | 6.00 mm |
Thread Length | 15.00 mm |
Dimensions Standard | Metric |
75% Thread Drill Size | 5.00 mm |
Overall Length | 0.56 mm |
Tap Length Standard | DIN 352 |
Description
Three Piece Tap Kit, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 15.00 mm, Overall Length 0.56 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- DE-STA-CO Cap Neoprene 7/32 Dia. Hole 424107 (424107)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M5, Thread p (30060-M5)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M16, Thread (30063-M16)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30063-M8, Thread p (30063-M8)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M16, Thread (30060-M16)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- Walter Tap Sets