Shop All Milling Inserts
Walter
Walter - Finish Ball Nose Insert Helical
Mfr # P3204-D25.4 WSP46
Zoro # G2909760
product price: $97.49
/ea
Sold in multiples of 10 for $974.90
Free Shipping & Returns
$974.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Insert
- Primary Material Application ISO Code M, P, S
- Chip-Breaker Code F55
- Clearance Angle 10 Degrees
- Thickness 0.1570 in
Product Information
- Brand Walter
- MFR # P3204-D25.4 WSP46
- Zoro # G2909760
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Corner Radius | 1/2 in |
Insert Size | D25.4 |
Details
Item | Ball Nose Milling Insert |
Includes | Insert |
Primary Material Application ISO Code | M, P, S |
Chip-Breaker Code | F55 |
Clearance Angle | 10 Degrees |
Thickness | 0.1570 in |
Cutting Direction | Right Hand |
Chip-Breaker | Yes |
Finish - Machining | TiAlN+Al2O3 |
ANSI Code | P3204-D25.4 |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
ISO Number | P3204-D25.4 |
For Use With | Profile Milling Cutters |
Shape | Ball Nose |
Manufacturer Grade | WSP46 |
Insert Style | P3204 |
Description
Ball Nose Milling Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 2 1/4 in L (54TM81)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (ONMT05T6ANER-G-ACP100)
- TUNGALOY Milling Insert, TOMT060308PDER-MJ A, PK10 (6999333)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- Walter Milling Inserts