Shop All Milling Inserts
Walter
Walter - Finish Ball Nose Insert Helical
Mfr # P3204-D12.7 WSP46
Zoro # G2958955
product price: $58.89
/ea
Sold in multiples of 10 for $588.90
$588.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Insert
- Corner Radius 1/4 in
- Chip-Breaker Yes
- Chip-Breaker Code F55
- Primary Material Application High-Temperature Alloys, Stainless Steel, Steel
Product Information
- Brand Walter
- MFR # P3204-D12.7 WSP46
- Zoro # G2958955
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Corner Radius | 1/4 in |
Insert Size | D12.7 |
Details
Item | Ball Nose Milling Insert |
Includes | Insert |
Chip-Breaker | Yes |
Chip-Breaker Code | F55 |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Thickness | 0.0980 in |
Clearance Angle | 10 Degrees |
Manufacturer Grade | WSP46 |
For Use With | Profile Milling Cutters |
ANSI Code | P3204-D12.7 |
Cutting Direction | Right Hand |
Finish - Machining | TiAlN+Al2O3 |
ISO Number | P3204-D12.7 |
Shape | Ball Nose |
Primary Material Application ISO Code | M, P, S |
Insert Style | P3204 |
Description
Ball Nose Milling Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 2-3/4", Carbide Grit Hole Saw (G044)
- DRILL AMERICA 1/4"-20x8" HSS Pulley Tap (DWTET8X1/4-20)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 28mm Size (1340)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D25.4 WSP46)
- WALTER Walter - Drilling and Boring Inserts (5021703)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- WALTER Walter - Insert Square Pos With Hole (SPMT060304-D51 WKP35S)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SECO CARBIDE INSERT, PACK OF 5 (VNMG160408-FF2 VNMG 332-FF2 TP1501)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- Walter Milling Inserts