Shop All Indexable Face Mills
Walter
Walter - Face Mill M4003
Mfr # M4003.102-B38-09-4.5
Zoro # G2952156
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1770 in
- Overall Length 2.4800 in
- ISO Number M4003.102-B38-09-4.5
- Max. Speed 18,800 RPM
- Cutting Application Face Milling
Product Information
- Brand Walter
- MFR # M4003.102-B38-09-4.5
- Zoro # G2952156
- Country of Origin China
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1770 in |
Overall Length | 2.4800 in |
Min. Cutting Dia. | 4 in |
Hub Outside Dia. | 3-3/4 in |
Max. Cutting Dia. | 4.4140 in |
Arbor Dia. | 1-1/2 in |
Details
Description
Indexable Face Mill, Max. Cutting Dia. 4.4140 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.1770 in, ANSI Code M4003.102-B38-09-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Pneumatic Scissor Shears, Straight Handle P-2080 (P-2080)
- BOSTON GEAR Mounting Base (56441)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- STEELMAN 6-Spline Small Diameter Socket, 45/64" Inner Dia. (78540)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- WALTER Indexable Face Mills, unit: inch, M5008.019-T18-03-01 (M5008.019-T18-03-01)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- WALTER Walter - Face Mill M4003 (M4003.064-B26-05-6.5)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-06-01 (M5008.038-B19-06-01)
- OSG Indexable Square Shoulder End Mill (53001002)
- Walter Indexable Face Mills