Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.07-15.00A15-B
Zoro # G2955568
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Drilling Depth 4.2520"
- Shank Dia. 5/8"
- Overall Length 7.4020"
- Flute Length 4.7244"
- ISO Number D4140.07-15.00A15-B
Product Information
- Brand Walter
- MFR # D4140.07-15.00A15-B
- Zoro # G2955568
- Country of Origin Austria
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 4.2520" |
Shank Dia. | 5/8" |
Overall Length | 7.4020" |
Flute Length | 4.7244" |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 0.5910" |
Depth x Dia. Ratio | 7xD |
Shank Length | 1.8900" |
Details
Item | Modular Drill Bit for General Drilling |
ISO Number | D4140.07-15.00A15-B |
ANSI Code | D4140.07-15.00A15-B |
Toolholder Style | D4140 |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- MILWAUKEE TOOL SAWZALL BL 18T 6LG, w/BL 18T 6LG 25PK (48-00-8784, 48-00-8784)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- KYOCERA Indexable Insert Drill, S075DRV0562404, 0.5620" Drill Dia, 4xD (S075DRV0562404)
- SOWA INDEXABLE CUTTING TOOLS MXA4027300 MX Holder For VMD Max Drill (156192)
- Walter Indexable Tools