Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.07-14.00A15-B
Zoro # G2952987
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Measurement System Inch
- Shank Length 1.8900"
- Flute Length 4.4094"
- Depth x Dia. Ratio 7xD
- Overall Length 7.0870"
Product Information
- Brand Walter
- MFR # D4140.07-14.00A15-B
- Zoro # G2952987
- Country of Origin Austria
- Category Indexable Insert Drills
Dimensions
Shank Dia. Measurement System | Inch |
Shank Length | 1.8900" |
Flute Length | 4.4094" |
Depth x Dia. Ratio | 7xD |
Overall Length | 7.0870" |
Min. Drill Dia. | 0.5510" |
Max. Drilling Depth | 3.9760" |
Shank Dia. | 5/8" |
Details
Item | Modular Drill Bit for General Drilling |
Toolholder Style | D4140 |
ANSI Code | D4140.07-14.00A15-B |
ISO Number | D4140.07-14.00A15-B |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Solar Cable Connectors (97 49 69 2)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- KYOCERA Indexable Insert Drill, S25DRV210M306, 21.00mm Drill Dia, 3xD (S25DRV210M306)
- Walter Indexable Insert Drills