Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.07-13.00A15-A
Zoro # G2952838
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Drilling Depth 3.6610"
- Flute Length 4.0945"
- ISO Number D4140.07-13.00A15-A
- Toolholder Style D4140
- ANSI Code D4140.07-13.00A15-A
Product Information
- Brand Walter
- MFR # D4140.07-13.00A15-A
- Zoro # G2952838
- Country of Origin Austria
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 3.6610" |
Flute Length | 4.0945" |
Overall Length | 6.7720" |
Shank Dia. | 5/8" |
Shank Length | 1.8900" |
Min. Drill Dia. | 0.5120" |
Shank Dia. Measurement System | Inch |
Depth x Dia. Ratio | 7xD |
Details
Item | Modular Drill Bit for General Drilling |
ISO Number | D4140.07-13.00A15-A |
Toolholder Style | D4140 |
ANSI Code | D4140.07-13.00A15-A |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- HHIP 3" 5C Clutch Collet (3900-1633)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- Walter Indexable Insert Drills