Shop All Indexable Insert Drills
Walter
Walter - Drill with Symmetric Inserts
Mfr # D4140.03-14.00A15-B
Zoro # G2912877
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number D4140.03-14.00A15-B
- ANSI Code D4140.03-14.00A15-B
- Depth x Dia. Ratio 3xD
- Max. Drilling Depth 1.7720"
- Overall Length 4.8820"
Product Information
- Brand Walter
- MFR # D4140.03-14.00A15-B
- Zoro # G2912877
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Depth x Dia. Ratio | 3xD |
Max. Drilling Depth | 1.7720" |
Overall Length | 4.8820" |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 0.5510" |
Flute Length | 2.2047" |
Shank Dia. | 5/8" |
Shank Length | 1.8900" |
Details
Item | Modular Drill Bit for General Drilling |
ISO Number | D4140.03-14.00A15-B |
ANSI Code | D4140.03-14.00A15-B |
Toolholder Style | D4140 |
Description
Modular Drill Bit for General Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- SURTEK Blued Adjustable Wrench 10 (510S)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- Walter Indexable Insert Drills