Shop All Turning Inserts
Walter
Turning Insert, Trigon, 2, WCMT, 0.80mm, Carbide
Mfr # WCMT040208-FP4 WPP20S
Zoro # G7929376
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Trigon
- Insert Style WCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # WCMT040208-FP4 WPP20S
- Zoro # G7929376
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 0.80mm |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.110" |
Cutting Edge Length | 4.30mm |
Depth of Cut | 0.10 to 1.50mm |
Through Hole Inside Dia. | 2.80mm |
Description
Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRATT-READ Pratt-Read 103547 Master Mechanic Precision Hook & Pick Set; 4 Piece (103547)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91101)
- WALTER Turning Insert, Round, 8, RCMX, Carbide (RCMX2507M0-HU6 WPP10G)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide (CCMW09T308-RK6 WKK10S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 1.2 mm, Carbide (TCMT16T312-RK4 WKK10S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RP4 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-FP6 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 1, Carbide (TCMT090204-RP4 WPP20S)
- KYOCERA Diamond Turning Insert, Triangle, 5/32 in, .2 (TBGT12102MPCFPR1225)
- Walter Indexable Tools