Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.8 mm, Carbide
Mfr # TPMR160308 WPP20S
Zoro # G7926086
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMR
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TPMR160308 WPP20S
- Zoro # G7926086
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 16.5 mm |
Depth of Cut | 0.60 mm to 4.00 mm |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- EAZYPOWER One Way Screw Rmvr, No.6, No.8, No.10, PK3 (88241)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412808)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-FP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT11T308-PM2 WXN10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-FM5 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT110302-PF2 WSM20)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RK4 WKK10S)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide (DCGT11T304-PM2 WXN10)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- Walter Turning Inserts