Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide
Mfr # TNMG160404-FP5 WPP20S
Zoro # G7942055
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3/8 in
- Insert Size 331
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TNMG160404-FP5 WPP20S
- Zoro # G7942055
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 0.4 mm |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0160" |
Cutting Edge Length | 16.5 mm |
Depth of Cut | 0.10 mm to 1.50 mm |
Through Hole Inside Dia. | 3.81 mm |
Description
Triangle Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- DEXTER RUSSELL Mica Knife 6 In (80520)
- ABB Crimping Tool Die (15511SS)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MK5 WKK20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RP4 WPP10S)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 1/64" (CCGT3251AHPDL025)
- Walter Indexable Tools