Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide
Mfr # TCMT16T308-MP4 WPP10S
Zoro # G7939806
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3/8 in
- Insert Size 32.52
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TCMT16T308-MP4 WPP10S
- Zoro # G7939806
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 0.8 mm |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0310" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 4.4 mm |
Depth of Cut | 0.50 mm to 3.00 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- HHIP 3/4" JT3 Drill Chuck With MT4 Arbor (9999-0021)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT09T302-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide (VNMG160402-FM5 WSM10S)
- WALTER Triangle Turning Insert, Triangle, 1.8, TCMT, 1, Carbide (TCMT090204-RP4 WPP20S)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- Walter Turning Inserts