Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3, TPGW, 2, PCD
Mfr # TPGW16T308FS-1 WDN10
Zoro # G4772962
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGW
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TPGW16T308FS-1 WDN10
- Zoro # G4772962
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0" |
Cutting Edge Length | 16.5 mm |
Depth of Cut | 0.10 mm to 3.50 mm |
Description
Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- NANUK CASES Customized Foam Insert for 4Up, 925-FOAM_4UP (925-FOAM_4UP)
- MIRKA Molded, Hand Sander Pad, 5" dia., For PSA (150V)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- WALTER Turning Insert, Trigon, 3, WCMT, 2, Carbide (WCMT06T308-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- WALTER Turning Insert, Trigon, 2, WCMT, 0.80mm, Carbide (WCMT040208-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (CCMT060204-MM4 WSM30S)
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- Walter Indexable Tools