Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide
Mfr # TCMT16T308-FP6 WPP20S
Zoro # G7939666
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TCMT16T308-FP6 WPP20S
- Zoro # G7939666
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0310" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 4.4 mm |
Depth of Cut | 0.50 mm to 2.00 mm |
Description
Triangle Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- WALTER Turning Insert, Trigon, 3, WCMT, 1, Carbide (WCMT06T304-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NF4 WSM10)
- WALTER Triangle Turning Insert, Triangle, 2, TPGT, 1, Carbide (TPGT110204-MM4 WSM01)
- WALTER Triangle Turning Insert, Triangle, 5/32 in, TCMT, 0.2 mm, Carbide (TCMT06T102-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- Walter Turning Inserts