Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide
Mfr # TCMT110204-FP4 WPP10S
Zoro # G7938887
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TCMT110204-FP4 WPP10S
- Zoro # G7938887
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0160" |
Depth of Cut | 0.10 mm to 1.50 mm |
Through Hole Inside Dia. | 2.8 mm |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Mm 1/2"Dr 3/4" Socket (105403)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes (1295101)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/2 in. (40105)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide (WCMT080404-FP4 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT110204-FM4 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide (TNMG220408-MS3 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MM5 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-FN2 WNN10)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- Walter Turning Inserts