Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide
Mfr # TNMM220408-NRF WPP20S
Zoro # G7925998
product price: $17.35
/ea
Sold in multiples of 10 for $173.50
$173.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMM
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # TNMM220408-NRF WPP20S
- Zoro # G7925998
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 0.8 mm |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0310" |
Depth of Cut | 0.80 mm to 7.00 mm |
Through Hole Inside Dia. | 5.16 mm |
Cutting Edge Length | 22 mm |
Description
Triangle Turning Insert, Chip-Breaker Code NRF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- INGERSOLL-RAND Throttle Valve (2921-302)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- WALTER Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT110302-PF2 WSM20)
- WALTER Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (CCMT060204-RK4 WKK10S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-RM4 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic (CNGA120408T02020 WCK10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM WPP20S)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- Walter Indexable Tools