Shop All Flap Discs
Walter Surface Technologies
Turbo Finish Disc, T27s 4.5"x5/8-11"
Mfr # 15I451
Zoro # G4374209
product price: $29.29
/ea
Sold in multiples of 10 for $292.90
$292.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27S
- Grade Coarse
- Grit 80
Product Information
- Brand Walter Surface Technologies
- MFR # 15I451
- Zoro # G4374209
- UPC # 662980657683
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated/Non-Woven, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Cloth, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series ENDURO-FLEX 2-in-1 Turbo, Backing Material Plastic, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61306)
- PFERD Small Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48769)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93805)
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x5/8-11 T29 Grit 36/60 (06A537)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- Walter Surface Technologies Flap Discs