Shop All Welding Helmet Accessories
Walter Surface Technologies
RETROFIT ADF WELDING LENS - 4x5 SHADE 10
Mfr # S450-10
Zoro # G300920500
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.23 in
- Height 5.9 in
- Length 8.26 in
- Number of Sensors 2
- Dark State 9
Product Information
- Brand Walter Surface Technologies
- MFR # S450-10
- Zoro # G300920500
- UPC # 714315010059
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Height | 5.9 in |
Length | 8.26 in |
Details
Thickness | 0.23 in |
Number of Sensors | 2 |
Dark State | 9 |
Viewing Area | 5.25 sq in |
Light State | 3 |
Description
Retrofit your welding helmet with the finest technology available! Choose from ArcOne's large selection of 2 x 4 inch single shade ADF lenses, now available with HD technology. Available from shade 8-12. Can be retrofitted to most 4 x 5 welding helmets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM3A-12)
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- WELLER Solder Wire (T0051386699)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 8 (S240-8)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11&12 (S240-11/12)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11 (S240-11)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- Walter Surface Technologies Welding Helmet Accessories