Shop All Flap Wheels
This Product is Discontinued
Walter Surface Technologies
Interleaf Flap Whl, 3"x1-3/4"x1/4" Polish (Discontinued)
Mfr # 15E168
Zoro # G4377228
This Product is Discontinued
Key Features
- Diameter 3"
- Width 1-3/4"
- Abrasive Type Non-Woven
- Max RPM 8,000 rpm
- Mounting Type Arbor Hole
Product Information
- Brand Walter Surface Technologies
- MFR # 15E168
- Zoro # G4377228
- UPC # 662980012154
- Country of Origin Belgium
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1-3/4" |
Arbor Hole Size | 1/4" |
Details
Item | Flap Wheel |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Mounting Type | Arbor Hole |
Series | Two-In-One |
Description
ABRASIVE SANDING WHEELS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.