Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 4.5" 60g
Mfr # 07Q456
Zoro # G4376038
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Grit 60
- Series QUICK STEP
- Operating Speed (RPM) 11000 RPM
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q456
- Zoro # G4376038
- UPC # 662980020982
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Details
Grit | 60 |
Series | QUICK STEP |
Item | Flexible Finish Flap Disc,4.5" 60g |
Operating Speed (RPM) | 11000 RPM |
Description
Flexible Finish Flap Disc,4.5 In. 60g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85C437 85 Series-For Closed Holes, .437" Dia., .006CS, 1.250" Brush Part, 4.5" OAL, Cut For Power (85C437)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- 3M 3M 03003 Imperial Wet or Dry; 2000 Grit Automotive Sandpaper; Pack 5 (155149)
- FASTCAP Sanding Sheet, 9x3-5/8 In, 80 G, AlO, PK10 (FB.80GRIT.10PC)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR60 (06U456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- Walter Surface Technologies Flap Discs