Shop All Flap Discs
Walter Surface Technologies
Flexible Finish Flap Disc, 4.5" 120g
Mfr # 07Q462
Zoro # G4376123
product price: $13.35
/ea
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Grit 120
- Series QUICK STEP
- Operating Speed (RPM) 11000 RPM
Product Information
- Brand Walter Surface Technologies
- MFR # 07Q462
- Zoro # G4376123
- UPC # 662980247563
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Details
Grit | 120 |
Series | QUICK STEP |
Item | Flexible Finish Flap Disc,4.5" 120g |
Operating Speed (RPM) | 11000 RPM |
Description
Flexible Finish Flap Disc,4.5 In. 120g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- HUTCHINS MANUFACTURING PAD HOOKIT 2-3/4"x8" (HU5006H)
- PFERD 3" Mtd Flared Cup Brush - .006 CS Wire, 1/4" Shank (82861)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- Walter Surface Technologies Flap Discs