Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Threaded Hole, 2" dia, Dark Grey
Mfr # 09A212
Zoro # G307963913
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Grade Extra Fine
- Grit 120
- Series SPINLOCK
Product Information
- Brand Walter Surface Technologies
- MFR # 09A212
- Zoro # G307963913
- UPC # 662980810569
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Extra Fine |
Grit | 120 |
Series | SPINLOCK |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Material | No backing Material |
Operating Speed (RPM) | 15000 |
Item | Flap Disc |
Max. RPM | 30000 |
Color | Dark Grey |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Connector Type | Threaded Hole |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Backing Plate Material | Plastic |
Flap Disc Type | Type 27 |
Backing Material & Wt | No backing Material |
Density Rating | High |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Fine, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Backing Material No backing Material, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 120, Maximum Operating Speed 30,000 RPM, Color Dark Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wire/Bristle Wheel Brush, 1-1/2" (0007577200)
- REX CUT Fusion Flap Disc 4 1/2 X 5/8-11 T29 Very Fine (894005)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic (24053)
- CONTINENTAL ABRASIVES 5" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut (RFD-50PPT)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A208)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Abrasive Material: Zirconia Alumina (15W708)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- Walter Surface Technologies Flap Discs