Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Threaded Hole, 2" dia, Dark Grey
Mfr # 09A206
Zoro # G607963934
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Medium
- Grit 60
- Series SPINLOCK
- Abrasive Type Coated
Product Information
- Brand Walter Surface Technologies
- MFR # 09A206
- Zoro # G607963934
- UPC # 662980508268
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Overall Diameter | 2 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Medium |
Grit | 60 |
Series | SPINLOCK |
Abrasive Type | Coated |
Backing Material | No backing Material |
Item | Flap Disc |
Color | Dark Grey |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Density Rating | High |
Backing Plate Material | Plastic |
Connector Type | Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Backing Material No backing Material, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 60, Maximum Operating Speed 30,000 RPM, Color Dark Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, A3, XL, 80G (39475)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- JET Ready-to-Wrap, 18", 220 Grit (60-18220)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60 (06A532)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- Walter Surface Technologies Flap Discs