Shop All Flap Discs
Walter Surface Technologies
Finishing Disc, T27s, 5"x5/8-11"
Mfr # 15I503
Zoro # G4374321
product price: $26.65
/ea
Sold in multiples of 10 for $266.50
$266.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27S
- Mounting Size 5/8"-11
- Series ENDURO-FLEX 2-in-1
- Operating Speed (RPM) 12200 RPM
Product Information
- Brand Walter Surface Technologies
- MFR # 15I503
- Zoro # G4374321
- UPC # 662980947722
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Series | ENDURO-FLEX 2-in-1 |
Operating Speed (RPM) | 12200 RPM |
Item | Finishing Disc,T27s,5"x5/8-11" |
Description
Finishing Disc,T27s,5 In.x5/8-11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 60 Grit (30453T)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- MARCO Nozzle Washer for 1/2" Entry Nozzle - 10/Pkg (10NW1)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 4.5"x3/4"x5/8"-11" (07X450)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (66254400264)
- Walter Surface Technologies Flap Discs