Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide
Mfr # 08B901
Zoro # G2126210
Sold in multiples of 25 for $324.75
$324.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Arbor Size 7/8 in
Product Information
- Brand Walter Surface Technologies
- MFR # 08B901
- Zoro # G2126210
- UPC # 662980141120
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 9 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Grade | Extra Coarse |
Application | Steel |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Series HP, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443053)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399128)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- Walter Surface Technologies Depressed Center Wheels